Wing Grip Knob, M10 External Thread, 0.78"L

KIPP| Zoro #: G0367647| Mfr #: K0274.0210X20

$6.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticOverall Height: 2.17Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367647 Mfr #: K0274.0210X20
Material: ThermoplasticOverall Height: 2.17
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External Thread, Stainless SteelKnob Type: Novo Grip
Item: Wing Grip KnobFinish: matte
Screw Length: 0.78"Width: 2.95
Thread Size: M10Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Wing Grip Knob, External Thread, Stainless Steel, Screw Length 0.78 In, Overall Length 2.17, Thread Size M10 In, Width 2.95, Knob Type Novo Grip, Thermoplastic, Matte

Reviews