PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wing Grip Knob, M10 External Thread, 1.57"L

KIPP| Zoro #: G0957591| Mfr #: K0274.0210X40

$7.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticOverall Height: 2.95Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0957591 Mfr #: K0274.0210X40
Material: ThermoplasticOverall Height: 2.95
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External Thread, Stainless SteelKnob Type: Novo Grip
Item: Wing Grip KnobFinish: matte
Screw Length: 1.57"Width: 2.95
Thread Size: M10Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Wing Grip Knob, External Thread, Stainless Steel, Screw Length 1.57 In, Overall Length 2.95, Thread Size M10 In, Width 2.95, Knob Type Novo Grip, Thermoplastic, Matte

Reviews