PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wing Grip Knob, M5 External Thread, 0.78"L

KIPP| Zoro #: G0989712| Mfr #: K0274.0105X20

$4.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticOverall Height: 1.74Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0989712 Mfr #: K0274.0105X20
Material: ThermoplasticOverall Height: 1.74
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External Thread, Stainless SteelKnob Type: Novo Grip
Item: Wing Grip KnobFinish: matte
Screw Length: 0.78"Width: 1.97
Thread Size: M5Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Wing Grip Knob, External Thread, Stainless Steel, Screw Length 0.78 In, Overall Length 1.74, Thread Size M5 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Reviews