Wing Grip Knob, M5 Internal Thread

KIPP| Zoro #: G0644025| Mfr #: K0274.105

$3.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticOverall Height: 0.94Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644025 Mfr #: K0274.105
Material: ThermoplasticOverall Height: 0.94
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadKnob Type: Novo Grip
Item: Wing Grip KnobFinish: matte
Width: 1.97Thread Size: M5
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Wing Grip Knob, Internal Thread, Overall Length 0.94, Thread Size M5 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Reviews