Wing Grip Knob, M6 External Thread, 0.78"L

KIPP| Zoro #: G1580591| Mfr #: K0274.106X20

$3.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticOverall Height: 1.74Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1580591 Mfr #: K0274.106X20
Material: ThermoplasticOverall Height: 1.74
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Novo Grip
Item: Wing Grip KnobFinish: matte
Screw Length: 0.78"Width: 1.97
Thread Size: M6Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Wing Grip Knob, External Thread, Screw Length 0.78 In, Overall Length 1.74, Thread Size M6 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Reviews