Wing Grip Knob, M6 External Thread, 1.57"L

KIPP| Zoro #: G2168923| Mfr #: K0274.106X40

$3.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticOverall Height: 2.52Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168923 Mfr #: K0274.106X40
Material: ThermoplasticOverall Height: 2.52
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Novo Grip
Item: Wing Grip KnobFinish: matte
Screw Length: 1.57"Width: 1.97
Thread Size: M6Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Wing Grip Knob, External Thread, Screw Length 1.57 In, Overall Length 2.52, Thread Size M6 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Reviews