SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wing Grip Knob, M6 External Thread, 1.18"L

KIPP| Zoro #: G1791027| Mfr #: K0274.0106X30

$5.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticOverall Height: 2.13Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791027 Mfr #: K0274.0106X30
Material: ThermoplasticOverall Height: 2.13
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External Thread, Stainless SteelKnob Type: Novo Grip
Item: Wing Grip KnobFinish: matte
Screw Length: 1.18"Width: 1.97
Thread Size: M6Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Wing Grip Knob, External Thread, Stainless Steel, Screw Length 1.18 In, Overall Length 2.13, Thread Size M6 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Reviews