TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Wing Grip Knob, M6 Internal Thread

KIPP| Zoro #: G0867711| Mfr #: K0274.0106

$3.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticOverall Height: 0.94Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867711 Mfr #: K0274.0106
Material: ThermoplasticOverall Height: 0.94
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal Thread, Stainless SteelKnob Type: Novo Grip
Item: Wing Grip KnobFinish: matte
Width: 1.97Thread Size: M6
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Wing Grip Knob, Internal Thread, Stainless Steel, Overall Length 0.94, Thread Size M6 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Reviews