Wing Grip Knob, M8 External Thread, 0.78"L

KIPP| Zoro #: G2091625| Mfr #: K0274.208X20

$6.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2091625 Mfr #: K0274.208X20
Knob Type: Novo GripItem: Wing Grip Knob
Material: ThermoplasticThread Size: M8
Finish: matteScrew Length: 0.78"
Overall Height: 2.17Width: 2.95
Type: External ThreadCountry of Origin (subject to change): Germany

Product Description

Wing Grip Knob, External Thread, Screw Length 0.78 In, Overall Length 2.17, Thread Size M8 In, Width 2.95, Knob Type Novo Grip, Thermoplastic, Matte

Product Reviews

Save 15%. Sign up for Z-mail.