Wing Grip Knob, M8, Ext, 1.18, 2.56, NG

KIPP |Zoro #: G0429712|Mfr #: K0274.208X30

$5.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0429712 Mfr #: K0274.208X30
Includes: -Standards: -
Finish: MatteFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Thread Size: M8
Knob Type: Novo GripMaterial: Thermoplastic
Item: Wing Grip KnobScrew Length: 1.18"
Overall Height: 2.56Width: 2.95
Type: External ThreadCountry of Origin (subject to change): Germany

Product Description

Wing Grip Knob, External Thread, Screw Length 1.18 In, Overall Length 2.56, Thread Size M8 In, Width 2.95, Knob Type Novo Grip, Thermoplastic, Matte

Product Reviews

Save 15% when you sign up for Z-mail.