Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Wing Grip Knob, M8 External Thread, 1.57"L

KIPP| Zoro #: G2161004| Mfr #: K0274.208X40

$6.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticOverall Height: 2.95Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2161004 Mfr #: K0274.208X40
Material: ThermoplasticOverall Height: 2.95
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Novo Grip
Item: Wing Grip KnobFinish: matte
Screw Length: 1.57"Width: 2.95
Thread Size: M8Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Wing Grip Knob, External Thread, Screw Length 1.57 In, Overall Length 2.95, Thread Size M8 In, Width 2.95, Knob Type Novo Grip, Thermoplastic, Matte

Reviews