Wing Grip Knob, M8 External Thread, 0.78"L

KIPP| Zoro #: G2142192| Mfr #: K0274.0108X20

$4.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Length: 0.78"
Material: Thermoplastic
Thread Size: M8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142192 Mfr #: K0274.0108X20
Screw Length: 0.78"Material: Thermoplastic
Thread Size: M8Overall Height: 1.74
Type: External Thread, Stainless SteelWidth: 1.97
Finish: matteKnob Type: Novo Grip
Item: Wing Grip KnobCountry of Origin (subject to change): Germany

Description

Wing Grip Knob, External Thread, Stainless Steel, Screw Length 0.78 In, Overall Length 1.74, Thread Size M8 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Reviews