Wing Grip Knob, M8 External Thread, 1.18"L

KIPP| Zoro #: G2137466| Mfr #: K0274.0208X30

$7.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Length: 1.18"
Material: Thermoplastic
Thread Size: M8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137466 Mfr #: K0274.0208X30
Screw Length: 1.18"Material: Thermoplastic
Thread Size: M8Overall Height: 2.56
Type: External Thread, Stainless SteelWidth: 2.95
Finish: matteKnob Type: Novo Grip
Item: Wing Grip KnobCountry of Origin (subject to change): Germany

Description

Wing Grip Knob, External Thread, Stainless Steel, Screw Length 1.18 In, Overall Length 2.56, Thread Size M8 In, Width 2.95, Knob Type Novo Grip, Thermoplastic, Matte

Reviews