Wing Grip Knob, M8, Ext, SS, 1.57, 2.52, NG

KIPP| Zoro #: G0580212| Mfr #: K0274.0108X40

$4.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0580212 Mfr #: K0274.0108X40
Includes: -Standards: -
Finish: MatteFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Thread Size: M8
Knob Type: Novo GripMaterial: Thermoplastic
Item: Wing Grip KnobScrew Length: 1.57"
Overall Height: 2.52Width: 1.97
Type: External Thread, Stainless SteelCountry of Origin (subject to change): Germany

Product Description

Wing Grip Knob, External Thread, Stainless Steel, Screw Length 1.57 In, Overall Length 2.52, Thread Size M8 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Product Reviews

Save 15%. Sign up for Z-mail.