WING SCREW SIMILAR TO DIN 316 M12X60, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.112X60
Zoro # G916382846
product price:Â $15.75
/eaKey Features
Thread Size
M12
Fastener Length
60 mm
Material
Steel
Finish
Galvanized
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.112X60
Zoro #
G916382846
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M12
Fastener Length
60 mm
Details
Material
Steel
Finish
Galvanized
Thread Style
Fully Threaded
Item
Thumb Screw
Head Type
Wing
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.