Kissler
1-7/8 " Dia., Brass, Chrome Finish, Lift and Spin, Drain Plug
Mfr # 58-7162
Zoro # G0378771
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-7/8"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Length (In.) 1
- Pipe Dia. (In.) 1-7/8
Explore More Products
- KISSLER Brass, Lift and Spin, Drain Plug 58-7160
- KISSLER Rubber, Linen White Finish, Sink and Drain, Drain Stopper 59-X000
- EVERFLOW Threaded Tube for Tubular Drain Applications, 20GA Brass 1-1/2"x12" 22512-20
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts 8000GASKET30F
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Nickel KBU1006
- JONES STEPHENS P-Trap, Co and Wall Bend, Cp, 1-1/4" J37124
- TRUEBRO P-Trap & Two Valve Covers, 1-1/4 in; 1-1/2 in Pipe Size, 3 Pieces, Vinyl, White 82193
- PLUMB PAK Slip Joint Nut 1-1/2 PP955W
- KOHLER Lift Rod, Bath Drain 21320
- DEARBORN BRASS Sink Trap 1.5x1.25Sch40ABS w/Esc 730GABN-6-1
- NDS Drain Emitter Popup W-Elbow 422G-AST
- Kissler Drain Components