Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Basket Strainer, SS, Chrome

  • Zoro #: G0070248
  • Mfr #: 59-2015

$7.69

Details
  • Package Quantity: 1
  • Length - Drains: 3-1/4"
  • Item: Basket Strainer
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kissler #59-2015 Specifications

  • Zoro #: G0070248
  • Mfr #: 59-2015
Package Quantity: 1 Length - Drains: 3-1/4"
Item: Basket Strainer Gauge - Drains: 22
Length (In.): 3-1/4 Color/Finish: Chrome
Shape - Drains: Round Type: Kitchen
Color - Drains: Chrome Material of Construction - Drains: Stainless Steel
Material of Construction: Stainless steel For Use With: Most Kitchen Sinks
Includes: Stainless Steel Basket with Stopper Country of Origin (subject to change): Taiwan, Province of China

Description

Kissler Basket Strainer include characteristics like: Type: Kitchen, For Use With: Most Kitchen Sinks.

Reviews of Kissler #59-2015