KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-Turn Stop, Angle, 3/8 Inx3/8 In

KISSLER & CO| Zoro #: G1599561| Mfr #: 88-9200

$5.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Brass
Max. Pressure: 125 psi
Stem Material: Chrome Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599561 Mfr #: 88-9200
Body Material: BrassMax. Pressure: 125 psi
Stem Material: Chrome Plated BrassBody Style - Valves: Angle
Outlet Size: 3/8"Temp. Range: 40 Degrees to 180 Degrees F
Item: Quarter-Turn Supply StopFinish: Chrome Plated
Inlet Type: FNPTHandle Material: Chrome Plated Brass
Outlet Type: CompressionStandards: IAPMO/UPC/SA Listed
Inlet Size: 3/8"Country of Origin (subject to change): China

Description

Quarter-Turn Supply Stop, Body Style - Valves Angle, Finish Chrome Plated, Inlet Size 3/8 In., Inlet Type FNPT, Outlet Size 3/8 In., Outlet Type Compression, Max. Pressure 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Body Material Brass, Handle Material Chrome Plated Brass, Stem Material Chrome Plated Brass, Standards IAPMO/UPC/SA Listed

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews