Bibb Seats, For Kohler Faucets, PK10

KISSLER & CO| Zoro #: G2452615| Mfr #: 55-3031 10/Pk

$3.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Bibb SeatsSub-Category: Gaskets, Hardware and O-RingsMaterial: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452615 Mfr #: 55-3031 10/Pk
Item: Bibb SeatsSub-Category: Gaskets, Hardware and O-Rings
Material: BrassSize: 5/16" x 1/2"
For Use With: Kohler FaucetsIncludes: 10 Pack Seats
Country of Origin (subject to change): Taiwan, Province of China

Description

Bibb Seats, Material of Construction Brass, For Use With Kohler Faucets, Connection 27 In. TPI, Package Quantity 10

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews