Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Plastic Diverter Tub Spout

  • Zoro #: G0070150
  • Mfr #: 82-0010

$7.30

Details
  • Item: Tub Diverter Spout
  • Material of Construction: Plastic
  • For Use With: Universal Fit
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kissler & Co #82-0010 Specifications

  • Zoro #: G0070150
  • Mfr #: 82-0010
Item: Tub Diverter Spout Material of Construction: Plastic
For Use With: Universal Fit Tub and Shower Category: Tub Spouts
Includes: Tub Spout Finish: Chrome
Type: Tub Diverter Number of Holes: 1
Material: Plastic Country of Origin (subject to change): Taiwan, Province of China

Description

We’ve got parts for commercial and residential outdoor faucets as well as indoor kitchen, bathtub, shower and utility sink faucets in Zoro's faucet repair and maintenance department Here are some important details for Kissler & Co Tub Diverter Spout. Material: Plastic, Finish: Chrome.

Reviews of Kissler & Co #82-0010