Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Flex anode rod Magnesium plug 3/4x44

  • Zoro #: G0378701
  • Mfr #: 88-5510

$54.25

  • Item: Water Heater Element
  • Insert Length (In.): 44
  • Sheath Material: Magnesium
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Kissler & Co #88-5510 Specifications

  • Zoro #: G0378701
  • Mfr #: 88-5510
Item: Water Heater Element Insert Length (In.): 44
Sheath Material: Magnesium Fits: Most Steel Tank Water Heaters
For Use With: Water Heater Compliance: NSF
Includes: Anode Rod Type: Flexible
Style: Plug Country of Origin (subject to change): Multiple

Description

Water heater elements supply the heat to water in electric water heaters. Kissler & Co Water Heater Element include characteristics like: For Use With: Water Heater.

Reviews of Kissler & Co #88-5510