Shop Alternate Products

Kissler

17 in L, Aluminum, Safety Rail, Polished Chrome (Discontinued)




Key Features

  • Length 17 in
  • Finish Polished Chrome
  • Material Aluminum
  • Color Silver
  • Width 24 in
See all product information