Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Die Cast Steel Diverter Tub Spout

  • Zoro #: G0070178
  • Mfr #: 82-0015

$5.39

Details
  • Finish: Chrome
  • For Use With: Universal Fit
  • Number of Holes: 1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kissler & Co #82-0015 Specifications

  • Zoro #: G0070178
  • Mfr #: 82-0015
Finish: Chrome For Use With: Universal Fit
Number of Holes: 1 Type: Tub And Shower
Material: Die Cast Steel Includes: Tub Spout
Item: Tub Spout Tub and Shower Category: Tub Spouts
Material of Construction: Die Cast Steel Country of Origin (subject to change): Taiwan, Province of China

Description

Zoro's faucet repair and maintenance department also offers controls, sensors and transformers. Kissler & Co Tub Diverter Spout include characteristics like: Material: Die Cast Steel, Finish: Chrome.

Reviews of Kissler & Co #82-0015