Kleen Chef

100% Natural Rubber Latex, Natural, Medium, 100 PK

Kleen Chef 100% Natural Rubber Latex,  Natural,  Medium,  100 PK KC-MS-M-DLG-1NR
Hover or click to zoom Tap to zoom
  • Material: 100% Natural Rubber Latex
  • Features: Anti-slip design
  • Package Quantity: 100
  • Country of Origin (subject to change): China
See full product details
$10.20 /pkg. of 100

Must order in multiples of 840


Subtotal: $8,568.00

Kleen Chef #KC-MS-M-DLG-1NR Specifications

  • Color: Natural
  • Material: 100% Natural Rubber Latex
  • Features: Anti-slip design
  • Size: Medium
  • Package Quantity: 100
  • Country of Origin (subject to change): China

Description

Designed to handle the food service process! These gloves are perfect for everyday domestic tasks. Easy to wear and remove, these gloves offer a comfortable fit and protect your hands from the risk of hypersensitivity and allergic reactions to the skin. Suitable for all hand sizes, these Disposable Food Handling Latex Gloves by Kleen Chef are perfect for wide applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes.The comfortable grip and ambidextrous fit allow you to wear these on both left and right hands. These gloves are food safe and protect your hand from liquids, chemicals, and splashes. These gloves are made from high-quality natural latex to help protect your hands and prevent contamination. If your work requires extra care for your hand, then these latex Gloves are exceptionally suitable for you!

Reviews of Kleen Chef #KC-MS-M-DLG-1NR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.