Kleenex

2 Ply Facial Tissue, 100 Sheets


$93.65
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Tissue Box Type Flat
  • Sheet Size 8.4 in x 8 in
  • Sheet Width 8.4 in
  • Sheet Length 8.2"
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us