Kleenex
C-Fold Paper Towel, 1 Ply, 150 Sheets, White, 4 PK
- Zoro #: G0712385
- Mfr #: 88115
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Paper Towel Type: C-Fold
- Item: Paper Towel
- Color: White
- Paper Towel Width: 10-1/8"
- Sheet Size: 10-1/8" x 13-3/20"
- Ply: 1 Ply
- Number of Sheets: 150 Sheets
- Green Certification or Other Recognition: EPA
$78.32
Pk of 4, $19.58/ea
Ships from United States
Subtotal: $78.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kleenex #88115 Specifications
- Zoro #: G0712385
- Mfr #: 88115
- UPC #: 036000881158
- Paper Towel Type: C-Fold
- Item: Paper Towel
- Color: White
- Paper Towel Width: 10-1/8"
- Sheet Size: 10-1/8" x 13-3/20"
- Ply: 1 Ply
- Number of Sheets: 150 Sheets
- Green Certification or Other Recognition: EPA
- Green Environmental Attribute: 0.4, Yes
- Package Quantity: PK4
- Fold Type: C-fold
- Container Type: Bundle
- Package quantity: PK4
- Application: Hand
- Recycled Content: 0.5
- Features (Not in FGL): Absorbent, Soft, Foldable
- Country of Origin (subject to change): United States
Description
Hand Towel,C Fold,PK4, Package Quantity 4
Restrictions and Compliance
- ***
Reviews of Kleenex #88115
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KLEENEX Ultra Soft Hand Towels, White, 16PK KCC46321
- KLEENEX Perforated Paper Towel, 1 Ply, 70 Sheets, White, 24 PK 13964
- KLEENEX Multifold Paper Towels (01890), White 1890
- KLEENEX Pop-Up Paper Towel, 1 Ply, 120 Sheets, White, 18 PK 01701CT
- KLEENEX Premiere Centerpull Paper Towel, 1 Ply, 250 Sheets, White, 4 PK 01320
- KLEENEX Premier Kitchen Paper Towel, White, 24PK KCC13964
- KLEENEX Hard Roll Towel, PK6 54471
- SOFPULL Paper Towels, Centerpull, 1-Ply, 275 Sheets per roll, 7-4/5"x12", WE, PK 8 GPC28125
- SCA TISSUE NORTH AMERICA LLC SCA Tissue 290089 CPC 7.75 x 700 ft. Tork Advanced Matic Hand Towel Roll; White - Case of 6 290089 CPC
- ESSENDANT Essendant BWK6400 Center Pull Paper Towels 2 Ply BWK6400
- BOARDWALK Centerpull Paper Towel, 2 Ply, 600 Sheets, White, 6 PK BWK410322
- Kleenex Paper Towels