Kleenex

Convenience Case 2 Ply Facial Tissue, 125 Sheets, PK 1500

Kleenex Convenience Case 2 Ply Facial Tissue,  125 Sheets,  PK 1500 03076
Hover or click to zoom Tap to zoom
Key Features
  • Item: Facial Tissue
  • Series: Convenience Case
  • Number of Sheets: 125
  • Ply: 2
  • Color: White
  • Sheet Size: 8.4" x 8"
  • Width: 8.4"
  • Green Certification or Other Recognition: Forest Stewardship Council (FSC)
See full product details
$33.80
Pk of 1500, $0.02/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Kleenex #03076 Specifications

  • Item: Facial Tissue
  • Series: Convenience Case
  • Number of Sheets: 125
  • Ply: 2
  • Color: White
  • Sheet Size: 8.4" x 8"
  • Width: 8.4"
  • Green Certification or Other Recognition: Forest Stewardship Council (FSC)
  • Box Type: Flat
  • Package quantity: 1500
  • Country of Origin (subject to change): United States

Description

Kleenex 2-ply Facial Tissue - 2 Ply - 8.40" x 8.40" - White - Soft, Absorbent - For Healthcare - 125 Sheets - 1500 / Carton - Facial tissue offers premium quality and softness, providing the comforts of home away from home. Using this absorbent, two-ply tissue shows your guests that you care enough to provide the best. With its gentle softness and dependable strength, your guests will know that their health and well-being is top of mind. And the exceptional softness and premium performance encou

Reviews of Kleenex #03076

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.