Kleenex

Cool Touch Facial Tissue, 2-Ply, White, 45 Sheets/Box

Kleenex Cool Touch Facial Tissue,  2-Ply,  White,  45 Sheets/Box 50140
Hover or click to zoom Tap to zoom
  • Item: Facial Tissue
  • Series: Cooling Lotion
  • Number of Sheets: 45
  • Ply: 2
  • Color: White
  • Box Type: Cube
  • Country of Origin (subject to change): United States
See full product details
$10.00

Must order in multiples of 3


Subtotal: $30.00

Kleenex #50140 Specifications

  • Item: Facial Tissue
  • Series: Cooling Lotion
  • Number of Sheets: 45
  • Ply: 2
  • Color: White
  • Box Type: Cube
  • Country of Origin (subject to change): United States

Description

Kleenex Cool Touch Facial Tissue, 2-Ply, White, 45 Sheets/Box

Reviews of Kleenex #50140

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.