Kleenex
Hard Roll Towel, PK6
- Zoro #: G805303792
- Mfr #: 54471
Key Features
- Item: Hard Roll Towel
- Color: White
- Ply: 2
- Material: Paper
- Sheet Width: Not Available
- Roll Dia.: Not Available
- Features: Exclusively Compatible with Icon(TM) and Scott(R) Pro Dispensing System Which Features Interchangeable Manual
$110.60
Pk of 6, $18.43/ea
Subtotal: $110.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kleenex #54471 Specifications
- Zoro #: G805303792
- Mfr #: 54471
- UPC #: 10036000544715
- Item: Hard Roll Towel
- Color: White
- Ply: 2
- Material: Paper
- Sheet Width: Not Available
- Roll Dia.: Not Available
- Features: Exclusively Compatible with Icon(TM) and Scott(R) Pro Dispensing System Which Features Interchangeable Manual
- Country of Origin (subject to change): United States
Description
Hard Roll Towel, Hard Roll, White, Kleenex(R), Sheet Width Not Available, Roll Dia. Not Available, Roll Length 500 ft, 2 Ply, Universal, Paper, Package Quantity 6
Reviews of Kleenex #54471
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KLEENEX C-Fold Paper Towel, 1 Ply, White, 16 PK 01500
- KLEENEX Multifold Paper Towel, 1 Ply, 150 Sheets, White, 4 PK 88130
- KLEENEX Multifold Paper Towel, 150 Sheets, White, 16 PK TTWMTK
- KLEENEX Pop-Up Hand Towels, 18PK 1701
- KLEENEX Perforated Paper Towel, 1 Ply, 70 Sheets, White, 24 PK 13964
- KLEENEX Towels, Multifold, KCC01890
- GEN Hardwound Paper Towel, 1 Ply, Continuous Roll, 600 ft., White, 12 PK GENHWTWHI
- NORTH AMERICAN PAPER NORTH AMERICAN PAPER 881400 Paper Towel, Natural, PK 16 881400
- SCOTT SKILCRAFT(R) Centerpull Paper Towel, 2 Ply, 500 Sheets, White, 4 PK 01010
- SCOTT White, 6 PK 12388
- RJ SCHINNER CO 12Pk Nat Tad Roll Towel RT 123502
- Kleenex Paper Towels