Kleenex

Lotion Facial Tissue, 2-Ply, White, 65 Sheets/Box, PK32 (Discontinued)

Kleenex Lotion Facial Tissue,  2-Ply,  White,  65 Sheets/Box,  PK32 50174
Hover or click to zoom Tap to zoom
  • Item: Lotion Facial Tissue
  • Number of Sheets: 65
  • Ply: 2
  • Features: Soft
  • Color: White
  • Sheet Size: 8.2" x 8.4"
  • Box Type: Cube
  • Width: 8.2"
See full product details
This Product is Discontinued

Kleenex #50174 Specifications

  • Item: Lotion Facial Tissue
  • Number of Sheets: 65
  • Ply: 2
  • Features: Soft
  • Color: White
  • Sheet Size: 8.2" x 8.4"
  • Box Type: Cube
  • Width: 8.2"
  • Application: Office, Home, School
  • Country of Origin (subject to change): United States

Description

Kleenex® Lotion Facial Tissue, 2-Ply, White, 65 Sheets/Box, 4 Boxes/Pack, 8 Packs/Carton

Reviews of Kleenex #50174

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.