Kleenex

Multifold Paper Towel, 1 Ply, 150 Sheets, White, 8 PK

Kleenex Multifold Paper Towel,  1 Ply,  150 Sheets,  White,  8 PK 02046
Hover or click to zoom Tap to zoom
Key Features
  • Paper Towel Type: Multifold
  • Item: Paper Towel
  • Color: White
  • Paper Towel Width: 9.2"
  • Sheet Size: 9.2" x 9.4"
  • Ply: 1 Ply
  • Number of Sheets: 150 Sheets
  • Package Size: 8
See full product details
$29.30
Pk of 8, $3.66/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Kleenex #02046 Specifications

  • Paper Towel Type: Multifold
  • Item: Paper Towel
  • Color: White
  • Paper Towel Width: 9.2"
  • Sheet Size: 9.2" x 9.4"
  • Ply: 1 Ply
  • Number of Sheets: 150 Sheets
  • Package Size: 8
  • Package Quantity: PK8
  • Shop By: New Products
  • Package quantity: PK8
  • Country of Origin (subject to change): United States

Description

Paper Towel,Multifold,PK8, Package Quantity 8

Reviews of Kleenex #02046

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.