Kleenex

Naturals 2 Ply Facial Tissue, 125 Sheets, PK 6000

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Facial Tissue
  • Series: Naturals
  • Number of Sheets: 125
  • Ply: 2
  • Features: Soft
  • Color: White
  • Sheet Size: 8.4" x 8"
  • Box Type: Flat
See full product details
$104.75
Pk of 6000, $0.02/ea
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Kleenex #21601CT Specifications

  • Item: Facial Tissue
  • Series: Naturals
  • Number of Sheets: 125
  • Ply: 2
  • Features: Soft
  • Color: White
  • Sheet Size: 8.4" x 8"
  • Box Type: Flat
  • Width: 8.4"
  • Green Certification or Other Recognition: Forest Stewardship Council (FSC)
  • Package quantity: 6000
  • Country of Origin (subject to change): United States

Description

Tissue,Facial,Naturals,Klnx,PK6000, Package Quantity 6000

Reviews of Kleenex #21601CT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.