Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Coreless Toilet Paper Standard 36/Cs 800 Shts/Rl

  • Zoro #: G0712559
  • Mfr #: 07001

$58.91 ($1.64/unit)

  • Sheets per Roll: 800
  • Green Certification or Other Recognition: Forest Stewardship Council (FSC)
  • Sheet Size: 4" x 3.94"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Kleenex #07001 Specifications

  • Zoro #: G0712559
  • Mfr #: 07001
Sheets per Roll: 800 Green Certification or Other Recognition: Forest Stewardship Council (FSC)
Sheet Size: 4" x 3.94" Item: Toilet Paper,Cottonelle Coreless,PK36
Product Series: Bathroom Tissue Series: Scott (R)
Color: White Ply: 2
Uses Dispenser: Mfr. No. 09021, 09604, 09605, 09606, 44517, 44518, 44519, 49207, 49211 Roll Type: Standard Coreless
Country of Origin (subject to change): United States

Description

Cottonelle toilet paper gives your office a premium washroom experience and allows fewer refills, less waste and easy maintenance. As a premium coreless bath tissue with high capacity features, each roll is nearly 15% longer than standard bath tissue rolls. In addition, this it contains 20% alternative fiber making it the first toilet paper in the industry to contain non-tree fibers. As an environmentally friendly toilet tissue, it eliminates the cardboard core and paper wrap, meets EPA standards and is FSC and EcoLogo certified. It can be used in most coreless toilet paper commercial dispensers. Offering Cottonelle products in your business lets people know you care enough to provide the very best, giving guests an at home experience, away from home.

 

  • 36 rolls per case, 800 sheets per roll, 28,800 sheets per case; Convenient storage and product handling with small 6-pack bundles
  • This premium Cottonelle coreless toilet paper is efficient, for fewer refills, less waste, and easy maintenance
  • Each bath tissue roll is nearly 15% longer than standard roll bathroom tissue, with 100% core and paper wrap elimination
  • Can be used in most standard toilet paper commercial dispensers
  • It's is part of the Green Harvest program, using 20% rapidly renewable plant fiber; It meets EPA minimum standards, is FSC certified and it eliminates packaging waste with no core

Reviews of Kleenex #07001