Kleenex

VWR T1253-025ML

Kleenex VWR T1253-025ML 11976
Hover or click to zoom Tap to zoom
  • Item: Facial Tissue Pocket Packs,3-Ply,3,PK36
  • Number of Sheets: 10
  • Ply: 3
  • Color: White
  • Box Type: Pocket Pack
  • Package quantity: 36
  • Country of Origin (subject to change): United States
See full product details
$55.19
pkg. of 36 ($1.53/ea)
Orders over $75 ship free.

Subtotal: $55.19

Kleenex #11976 Specifications

  • Item: Facial Tissue Pocket Packs,3-Ply,3,PK36
  • Number of Sheets: 10
  • Ply: 3
  • Color: White
  • Box Type: Pocket Pack
  • Package quantity: 36
  • Country of Origin (subject to change): United States

Description

Facial Tissue Pocket Packs,3-Ply,3,PK36

Reviews of Kleenex #11976