Kleenguard
3 Diopter, Black Lens, 99.9% UVA/UVB/UVC Coating, One Size
Mfr # KCC28630
Zoro # G803666219
product price: $89.79
/pk 6, $14.97/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating 99.9% UVA/UVB/UVC
- Lens Color Black
- Eyewear Size One Size
- Standards ANSI Z87.1+ Compliant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Kleenguard
- MFR # KCC28630
- Zoro # G803666219
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | One Size |
Details
Diopter Strength | 3 |
Lens Coating | 99.9% UVA/UVB/UVC |
Lens Color | Black |
Standards | ANSI Z87.1+ Compliant |
Lens Material | Polycarbonate |
Description
Safety eyewear with integral diopters for vision assistance allows clearer vision. Larger wraparound lenses cover more area for increased safety. Precise placement of diopter insert creates distortion-free visibility. Enhanced nose piece design features integrated ridges to channel sweat for a more comfortable experience. Lenses provides 99.9% UV protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Face Shield (FSREPL-H1-DC)
- TOUGH DUCK Safety Insulated Duck Jacket, Orng.M (S45711)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RD_14X10 (U1-1005-RD_14X10)
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- KLEENGUARD 2.5 Diopter, Black Lens, 99.9% UVA/UVB/UVC Coating, One Size (KCC22519)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +2.00, Black Frame, Clear Lens (28624)
- KLEENGUARD V60 30-06 RX Bifocal Safety Reading Glasses, Black Wraparound Frame, +1.00 Diopter, Clear Lens, M (19876)
- KLEENGUARD Nemesis Readers Prescription Safety Sunglasses, Diopter: +2.00, Black Frame, Smoke Gray Lens (22518)
- KLEENGUARD Nemesis(TM) Safety Glasses, Black Wraparound Frame, Clear Lens, Anti-Fog, Anti-Scratch Coating, M (38503)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +1.50, Black Frame, Clear Lens (28621)
- HD FCSG2.5 FastCap Magnifying Bifocal Safety Glasses 2.5 (FCSG2.5)
- PYRAMEX EMERGE(R) Safety Reading Glasses, Black Wraparound Frame, +2.00 Diopter, Clear Lens, M (SB7910D20)