Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Correction Safety Sunglass SMK Readers +2.0 Diopt BLK Frame

  • Zoro #: G0190933
  • Mfr #: 22518
$7.77
  • Promotion Restriction: Not eligible for promotion
  • Foam Lined: No
  • Frame Material: Nylon
See full product details
Orders over $75 ship free.

Kleenguard #22518 Specifications

  • Zoro #: G0190933
  • Mfr #: 22518
Promotion Restriction: Not eligible for promotion Foam Lined: No
Frame Material: Nylon X-Ray Detectable: No
Safety Glasses Frame Style: Half-Frame Eyewear Frame Style: Half-Frame
Includes: Neck Cord Eyewear Frame Design: Wraparound
Temple Color: Black Series: V60 Nemesis* RX
Diopter: +2.00 X-Ray Dectectable: No
Lens Coating: Scratch-Resistant Temple Style: Flexible, Ratcheted
Frame Design: Wraparound Primary Lens Color: Gray
Safety Glasses Size: Universal UV Protection: 0.999
Lens Color: Gray Eyewear Size: Universal
Diopter Strength: +2.00 Eyewear Venting: Non-Vented
Lens Material: Polycarbonate Item: Bifocal Safety Reading Glasses
Frame Color: Black Reader Eyewear Item: Bifocal Safety Reading Glasses
Standards: ANSI Z87.1+-2010 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits ' allowing for maximum productivity and safety for you and your employees. Popular KleenGuard Nemesis-style safety glasses are equipped to suit those who need vision assistance. The V60 Nemesis Smoke (Sunglasses) Readers with +2.0 Diopters are designed for long-term comfort, thanks to flexible and lightweight design, soft touch temples and a nose piece with integrated ridges to channel away sweat. These safety glasses have polycarbonate lenses that provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss. The wraparound frame has a base curve of 8 that extends the range of peripheral protection, as well as soft touch temples for comfort. The corrective lenses are hard coated for scratch resistance and longer life. Each pair of KleenGuard Nemesis safety glasses come with a neck cord for securing them, so that the glasses are ready to protect at a moment's notice. The safety eyewear is manufactured to comply with the ANSI / ISEA Z87.1+ standard for personal eye protection. Both men and women will find these stylish glasses to be comfortable and functional for construction, manufacturing, and a host of other industries. Join the millions of people who choose Nemesis safety eyewear day in and day out for protection with unmatched style, comfort and quality. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).

Reviews of Kleenguard #22518