Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Nemesis Vision Correction Safety Glasses CLR +3.0 Diopt BLK
  • Zoro #: G0190915
  • Mfr #: 28630
$7.41
  • Promotion Restriction: Not eligible for promotion
  • Temple Color: Black
  • Eyewear Size: Universal
See full product details
Orders over $75 ship free.

Kleenguard #28630 Specifications

  • Zoro #: G0190915
  • Mfr #: 28630
Promotion Restriction: Not eligible for promotion Temple Color: Black
Eyewear Size: Universal Safety Glasses Size: Universal
Reader Eyewear Item: Bifocal Safety Reading Glasses Frame Design: Wraparound
Item: Bifocal Safety Reading Glasses Frame Material: Nylon
Eyewear Frame Design: Wraparound X-Ray Detectable: No
Diopter Strength: +3.00 Eyewear Frame Style: Half-Frame
Lens Coating: Scratch-Resistant UV Protection: 0.999
Lens Material: Polycarbonate Lens Color: Clear
Temple Style: Ratcheted, Flexible Series: V60 Nemesis* RX
Foam Lined: No Frame Color: Black
Standards: ANSI Z87.1+-2010; CSA Z94.3 Includes: Neck Cord
X-Ray Dectectable: No Primary Lens Color: Clear
Eyewear Venting: Non-Vented Safety Glasses Frame Style: Half-Frame
Diopter: +3.00 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits ' allowing for maximum productivity and safety for you and your employees. Popular KleenGuard Nemesis-style safety glasses are equipped to suit those who need vision assistance. The V60 Nemesis Clear Readers with +3.0 Diopters are designed for long-term comfort, thanks to flexible and lightweight design, soft touch temples and a nose piece with integrated ridges to channel away sweat. These safety glasses have polycarbonate lenses that provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss. The wraparound frame has a base curve of 8 that extends the range of peripheral protection, as well as soft touch temples for comfort. The corrective lenses are hard coated for scratch resistance and longer life. Each pair of KleenGuard Nemesis safety glasses come with a neck cord for securing them, so that the glasses are ready to protect at a moment's notice. The safety eyewear is manufactured to comply with the ANSI / ISEA Z87.1+ standard for personal eye protection. Both men and women will find these stylish glasses to be comfortable and functional for construction, manufacturing, and a host of other industries. Join the millions of people who choose Nemesis safety eyewear day in and day out for protection with unmatched style, comfort and quality. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).

Reviews of Kleenguard #28630