Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dual Readers Safety Glasses CLR Len +1.5 Diopt BLK Frame

  • Zoro #: G0190951
  • Mfr #: 20387
$18.11
  • Promotion Restriction: Not eligible for promotion
  • Frame Material: Nylon
  • Eyewear Frame Style: Half-Frame
See full product details
Orders over $75 ship free.

Kleenguard #20387 Specifications

  • Zoro #: G0190951
  • Mfr #: 20387
Promotion Restriction: Not eligible for promotion Frame Material: Nylon
Eyewear Frame Style: Half-Frame Eyewear Frame Design: Wraparound
Primary Lens Color: Clear Lens Color: Clear
Lens Material: Polycarbonate Reader Eyewear Item: Bifocal Safety Reading Glasses
Lens Coating: Scratch-Resistant X-Ray Dectectable: No
Item: Bifocal Safety Reading Glasses Temple Style: Ratcheted
Frame Color: Black Safety Glasses Size: Universal
Frame Design: Wraparound Diopter Strength: +1.50 Top and Bottom
Eyewear Size: Universal Eyewear Venting: Non-Vented
Foam Lined: No Diopter: +1.50
X-Ray Detectable: No Temple Color: Black
Series: V60 30-06* Dual Safety Glasses Frame Style: Half-Frame
Standards: ANSI Z87.1+-2010 UV Protection: 0.999
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits ' allowing for maximum productivity and safety for you and your employees. When you need vision assistance and eye protection, you can trust KleenGuard Dual Readers. They feature integrated diopters (+1.5 strength) on both the top and the bottom for vision help when looking both up and down. The stylish, nylon frames feature a soft, self-adjusting rubber nose pad for comfort. The clear lenses allow maximum visible light transmission (ideal for indoor use) and are hard coated for scratch resistance and longer life. These safety glasses meet ANSI Z87.1+ standards for high impact and the polycarbonate lenses provide 99.9% UVA / UVB / UVC protection. Need a different strength' The KleenGuard Dual Readers come in three different strengths (+1.5, +2.0 and +2.5). Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).

Reviews of Kleenguard #20387