Collared Chem Resist. Coveralls, 2XL, PK24

KLEENGUARD| Zoro #: G0073744| Mfr #: 45005

$139.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073744 Mfr #: 45005
Fabric Weight: 2.1 oz.Seam Style: Serged
Color: BlueMaterial: Spunbond-Film-SMS Laminate
Item: Collared Chemical Resistant CoverallsStandards: ASTM F1670, NFPA 99
Material: Spunbond-Film-SMS LaminateSize: 2XL
Fits Chest Size: 30"Inseam: 41"
Closure Type: Zipper/Storm FlapColor Family: Blues
Ankle Style: ElasticCuff Style: Elastic
Country of Origin (subject to change): Mexico

Product Description

Collared Chemical Resistant Coveralls, Size 2XL, Spunbond-Film-SMS Laminate, Blue, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 30 In., Inseam 41 In., Fabric Weight 2.1 oz., Standards ASTM F1670, NFPA 99, Features Elastic Back, Wrists and Ankles, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.