Collared Chem Resist. Coveralls, 3XL, PK20

KLEENGUARD| Zoro #: G0073753| Mfr #: 45006

$145.84 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073753 Mfr #: 45006
Fabric Weight: 2.1 oz.Seam Style: Serged
Color: BlueMaterial: Spunbond-Film-SMS Laminate
Item: Collared Chemical Resistant CoverallsStandards: ASTM F1670, NFPA 99
Material: Spunbond-Film-SMS LaminateSize: 3XL
Fits Chest Size: 31-3/4"Inseam: 42"
Closure Type: Zipper/Storm FlapAnkle Style: Elastic
Cuff Style: ElasticColor Family: Blues
Country of Origin (subject to change): Mexico

Product Description

Collared Chemical Resistant Coveralls, Size 3XL, Spunbond-Film-SMS Laminate, Blue, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 31-3/4 In., Inseam 42 In., Fabric Weight 2.1 oz., Standards ASTM F1670, NFPA 99, Features Elastic Back, Wrists and Ankles, Package Quantity 20

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.