Collared Chem. Resist. Coveralls, L, PK24

KLEENGUARD| Zoro #: G0073726| Mfr #: 45003

$119.42 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073726 Mfr #: 45003
Fabric Weight: 2.1 oz.Seam Style: Serged
Color: BlueMaterial: Spunbond-Film-SMS Laminate
Item: Collared Chemical Resistant CoverallsStandards: ASTM F1670, NFPA 99
Material: Spunbond-Film-SMS LaminateSize: L
Fits Chest Size: 28-1/4"Inseam: 40"
Closure Type: Zipper/Storm FlapCuff Style: Elastic
Color Family: BluesAnkle Style: Elastic
Country of Origin (subject to change): Mexico

Product Description

Collared Chemical Resistant Coveralls, Size L, Spunbond-Film-SMS Laminate, Blue, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 28-1/4 In., Inseam 40 In., Fabric Weight 2.1 oz., Standards ASTM F1670, NFPA 99, Features Elastic Back, Wrists and Ankles, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.