Collared Chem. Resist. Coveralls, M, PK24

KLEENGUARD| Zoro #: G0073717| Mfr #: 45002

$186.00 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: Blue
Features: Elastic Back, Wrists and Ankles
Item: Collared Chemical Resistant Coveralls
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0073717 Mfr #: 45002
Material: Spunbond-Film-SMS LaminateColor: Blue
Fabric Weight: 2.1 oz.Seam Style: Serged
Item: Collared Chemical Resistant CoverallsStandards: ASTM F1670, NFPA 99
Material: Spunbond-Film-SMS LaminateSize: M
Fits Chest Size: 27"Inseam: 40"
Closure Type: Zipper/Storm FlapIndustry Type: Healthcare
Ankle Style: ElasticCuff Style: Elastic
Color Family: BluesCountry of Origin (subject to change): Mexico

Product Description

Collared Chemical Resistant Coveralls, Size M, Spunbond-Film-SMS Laminate, Blue, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 27 In., Inseam 40 In., Fabric Weight 2.1 oz., Standards ASTM F1670, NFPA 99, Features Elastic Back, Wrists and Ankles, Package Quantity 24

Product Reviews