JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Collared Chem. Resist. Coveralls, XL, PK24

KLEENGUARD| Zoro #: G0073735| Mfr #: 45004

$139.92 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0073735 Mfr #: 45004
Color: BlueFabric Weight: 2.1 oz.
Seam Style: SergedMaterial: Spunbond-Film-SMS Laminate
Item: Collared Chemical Resistant CoverallsStandards: ASTM F1670, NFPA 99
Material: Spunbond-Film-SMS LaminateSize: XL
Fits Chest Size: 29-3/4"Inseam: 41"
Closure Type: Zipper/Storm FlapAnkle Style: Elastic
Cuff Style: ElasticColor Family: Blues
Country of Origin (subject to change): Mexico

Product Description

Collared Chemical Resistant Coveralls, Size XL, Spunbond-Film-SMS Laminate, Blue, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 29-3/4 In., Inseam 41 In., Fabric Weight 2.1 oz., Standards ASTM F1670, NFPA 99, Features Elastic Back, Wrists and Ankles, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.