Chemical Resistant Coveralls, BL, 3XL, PK20

KLEENGUARD| Zoro #: G0073692| Mfr #: 45236

$114.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 2.1 oz.
Industry Type: Healthcare
Inseam: 42"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0073692 Mfr #: 45236
Fabric Weight: 2.1 oz.Industry Type: Healthcare
Inseam: 42"Cuff Style: Open
Color Family: BluesFits Chest Size: 31-3/4"
Size: 3XLMaterial: Spunbond-Film-SMS Laminate
Color: BlueItem: Chemical Resistant Coveralls
Ankle Style: OpenStandards: ASTM F1670, NFPA 99
Closure Type: zipperSeam Style: Serged
Country of Origin (subject to change): Mexico

Description

Chemical Resistant Coveralls, Size 3XL, Spunbond-Film-SMS Laminate, Blue, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 31-3/4 In., Inseam 42 In., Fabric Weight 2.1 oz., Standards ASTM F1670, NFPA 99, Package Quantity 20

Reviews