Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ChemResist Blodborn Patho Splas Covall ZipFrnt 4X BLU 20/Cs

  • Zoro #: G0073701
  • Mfr #: 45237

$214.21 ($10.71/unit)

  • Fits Chest Size: 32-3/4"
  • Series: Kleenguard A60
  • Disposable Clothing Primary Material: Microporous Film Laminate
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kleenguard #45237 Specifications

  • Zoro #: G0073701
  • Mfr #: 45237
Fits Chest Size: 32-3/4" Series: Kleenguard A60
Disposable Clothing Primary Material: Microporous Film Laminate Color: Blue
Level of Protection: Reduced Spray Closure Type: Zipper
Fabric Weight: 2.1 oz. Cuff Styles: Open
Seam Style: Serged Coverall Style: Collared Coverall
Size: 4XL Cuff Style: Open
Disposable Clothing Size: 4XL Ankle Style: Open
Material: Spunbond-Film-SMS Laminate Item: Chemical Resistant Coveralls
Industry Type: Healthcare Color Family: Blues
Standards: ASTM F1670, NFPA 99 Inseam: 42"
Package Quantity: 20 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

When you have a sensitive job to tackle – like working in a crime lab, crime scene cleanup, forensic uses, embalming, research and emergency medical response – the Kleenguard Chemical Resistant Suit (A60 Bloodborne Pathogen & Chemical Splash Protection Coveralls) is a great solution. They are designed to protect the wearer, as they pass the ASTM F1670/F1671 test for penetration of blood, body fluids and bloodborne pathogens, and they provide protection against some chemicals (chemical protection suit). They feature the Reflex Coverall Design, which provides a fuller cut for added range of motion, are 7.5 less likely to rip out (vs. ANSI minimums), are 6% longer body length and 12% more chest room. This model comes with a zipper front (with storm flap).

 

  • 20 Blue 4XL Kleenguard Chemical Resistant Suits (A60 Bloodborne Pathogen & Chemical Splash Coveralls) per case
  • Passes ASTM F1670/F1671 testing for penetration of blood, body fluids and bloodborne pathogens
  • Reflex Coverall Design offers excellent fit and freedom of movement; this model has a zipper front
  • Seamless front to provide more protection in the primary exposure area, with taped storm flap and serged seams
  • Features three layer fabric construction features a middle layer of microporous film that allows heat and sweat vapor to escape, keeping the worker cool and outer layer film barrier against tearing and abrasion; Passes NFPA 99 for antistatic materials

Reviews of Kleenguard #45237