Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

ChemResist Blodborn Patho Splas Covall ZipFrnt MD BLU 24/Cs

  • Zoro #: G0073656
  • Mfr #: 45232

$177.09 ($7.38/unit)

Details
  • Coverall Style: Collared Coverall
  • Color Family: Blues
  • Seam Style: Serged
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kleenguard #45232 Specifications

  • Zoro #: G0073656
  • Mfr #: 45232
Coverall Style: Collared Coverall Color Family: Blues
Seam Style: Serged Closure Type: zipper
Inseam: 40" Industry Type: Healthcare
Size: M Disposable Clothing Size: M
Standards: ASTM F1670, NFPA 99 Ankle Style: Open
Material: Spunbond-Film-SMS Laminate Item: Chemical Resistant Coveralls
Color: Blue Level of Protection: Reduced Spray
Fits Chest Size: 27" Cuff Style: Open
Fabric Weight: 2.1 oz. Disposable Clothing Primary Material: Microporous Film Laminate
Country of Origin (subject to change): Mexico

Description

Use lab and cleanroom clothing in hospitals, laboratories and other contaminate-free surroundings. Here are some important details for Kleenguard Chemical Resistant Coveralls. Color: Blue, Size: M, Material: Spunbond-Film-SMS Laminate.

Reviews of Kleenguard #45232