Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

ChemResist Blodborn Patho Splas Covall ZipFrnt XL BLU 24/Cs

  • Zoro #: G0073674
  • Mfr #: 45234

$201.87 ($8.41/unit)

Details
  • Coverall Style: Collared Coverall
  • Color Family: Blues
  • Seam Style: Serged
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Kleenguard #45234 Specifications

  • Zoro #: G0073674
  • Mfr #: 45234
Coverall Style: Collared Coverall Color Family: Blues
Seam Style: Serged Closure Type: zipper
Inseam: 41" Industry Type: Healthcare
Size: Xl Disposable Clothing Size: XL
Standards: ASTM F1670, NFPA 99 Ankle Style: Open
Material: Spunbond-Film-SMS Laminate Item: Chemical Resistant Coveralls
Color: Blue Level of Protection: Reduced Spray
Fits Chest Size: 29-3/4" Cuff Style: Open
Fabric Weight: 2.1 oz. Disposable Clothing Primary Material: Microporous Film Laminate
Country of Origin (subject to change): Mexico

Description

When you have a sensitive job to tackle – like working in a crime lab, crime scene cleanup, forensic uses, embalming, research and emergency medical response – the Kleenguard Chemical Resistant Suit (A60 Bloodborne Pathogen & Chemical Splash Protection Coveralls) is a great solution. They are designed to protect the wearer, as they pass the ASTM F1670/F1671 test for penetration of blood, body fluids and bloodborne pathogens, and they provide protection against some chemicals (chemical protection suit). They feature the Reflex Coverall Design, which provides a fuller cut for added range of motion, are 7.5 less likely to rip out (vs. ANSI minimums), are 6% longer body length and 12% more chest room. This model comes with a zipper front (with storm flap).

  • 24 Blue XL Kleenguard Chemical Resistant Suits (A60 Bloodborne Pathogen & Chemical Splash Coveralls) per case
  • Passes ASTM F1670/F1671 testing for penetration of blood, body fluids and bloodborne pathogens
  • Reflex Coverall Design offers excellent fit and freedom of movement; this model has a zipper front
  • Seamless front to provide more protection in the primary exposure area, with taped storm flap and serged seams
  • Features three layer fabric construction features a middle layer of microporous film that allows heat and sweat vapor to escape, keeping the worker cool and outer layer film barrier against tearing and abrasion; Passes NFPA 99 for antistatic materials

Reviews of Kleenguard #45234