Collared Disp. Coveralls, White, 2XL, PK25

KLEENGUARD| Zoro #: G0073455| Mfr #: 44315

$91.74 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: white
Features: Elastic Wrists and Ankles
Item: Collared Disposable Coveralls
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0073455 Mfr #: 44315
Seam Style: SergedFabric Weight: 1.9 oz.
Color: whiteStandards: ASTM F1670, ANSI/ISEA 101-1996, NFPA 99
Item: Collared Disposable CoverallsMaterial: Microporous Film Laminate
Size: 2XLFits Chest Size: 28"
Inseam: 39-1/2"Closure Type: zipper
Industry Type: HealthcareAnkle Style: Elastic
Cuff Style: ElasticColor Family: Whites
Country of Origin (subject to change): Mexico

Product Description

Collared Disposable Coveralls, Size 2XL, Microporous Film Laminate, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 28 In., Inseam 39-1/2 In., Fabric Weight 1.9 oz., Standards ASTM F1670, ANSI/ISEA 101-1996, NFPA 99, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews