KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collared Disp. Coveralls, White, 2XL, PK25

KLEENGUARD| Zoro #: G0073211| Mfr #: 46135

$153.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 1.45 oz.
Industry Type: Healthcare
Inseam: 41"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0073211 Mfr #: 46135
Fabric Weight: 1.45 oz.Industry Type: Healthcare
Inseam: 41"Fits Chest Size: 30"
Color Family: WhitesCuff Style: Elastic
Size: 2XLMaterial: SMS
Color: WhiteItem: Collared Disposable Coveralls
Ankle Style: ElasticStandards: ANSI/ISEA 101-1996, NFPA 99
Features: Elastic Back and Front, Wrists and AnklesClosure Type: Zipper Front with 1" Flap
Seam Style: SergedCountry of Origin (subject to change): Mexico

Description

Collared Disposable Coveralls, Size 2XL, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper Front with 1 In. Flap, Serged Seam Style, Fits Chest Size 30 In., Inseam 41 In., Fabric Weight 1.45 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back and Front, Wrists and Ankles, Package Quantity 25

Reviews