Collared Disp. Coveralls, White, 4XL, PK20

KLEENGUARD| Zoro #: G0074042| Mfr #: 49107

$85.52 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0074042 Mfr #: 49107
Color Family: WhitesFabric Weight: 1.15 oz.
Standards: ANSI/ISEA 101-1996, NFPA 99Seam Style: Serged
Cuff Style: ElasticItem: Collared Disposable Coveralls
Ankle Style: ElasticColor: White
Material: SMSClosure Type: Zipper
Inseam: 42"Size: 4XL
Fits Chest Size: 32-3/4"Country of Origin (subject to change): Mexico

Product Description

Collared Disposable Coveralls, Size 4XL, SMS, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 32-3/4 In., Inseam 42 In., Fabric Weight 1.15 oz., Standards ANSI/ISEA 101-1996, NFPA 99, Features Elastic Back, Wrists and Ankles, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.